Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Polly Products 26" Diameter Round Planter, Weathered
See all 37 items in product family

Polly Products 26" Diameter Round Planter, Weathered

Item #: WBB2096542

Sold By: globalindustrial.com

Usually ships in 27 to 30 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $385.00 Save up to 3%
Price: $ 375.00
Product Information
Customer Review
Product Q&A
Accessories
Polly Products 26" Diameter Round Planter, Weathered

This round planter is 26" in diameter and will be sure to add style and beauty to your outdoor area. Looking to enhance the look of your community, business, or school even further than just planters? Pair this planter with the Round 33 Gallon trash or recycle receptacle for a standardized look. All of our products are made of 100% recycled plastic and will stand up strong to the harsh elements.

Product Specifications

    • WIDTH INCHES26
    • DEPTH INCHES26
    • HEIGHT INCHES20
    • BRANDPolly Products
    • COLOR FINISHWeathered
    • CONSTRUCTIONRecycled Plastic
    • DESCRIPTIONRound Planter
    • WEIGHT LBS63
    • STYLEPlanter
    • MANUFACTURERS PART NUMBERASM-R33P-BK/WW
    • SHAPERound
    • LIMITED WARRANTY15 Years

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!