Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Concrete Outdoor Planter w/Forklift Knockouts, 48"Dia x24"H Round Gray Limestone
See all 36 items in product family

Concrete Outdoor Planter w/Forklift Knockouts, 48"Dia x24"H Round Gray Limestone

Item #: WB250908GY

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $499.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
FORKLIFTABLE CONCRETE PLANTERS
Round Planter
Forkliftable concrete planters provide an attractive architectural product that is great for indoor and outdoor applications. Forkliftable, aggressive planters are ideal for public safety and government protection. Convenient forklift knockouts on base provide easy access to move large planters when the need arises. Ideal for various environments including malls, office buildings, campuses and more. Made of one piece, pre-cast concrete with welded rebar reinforcement. Beautiful exposed stone aggregate finish. Rounded elevated bottoms with drain holes prevent trapping of leaves and debris. Edges are beveled to prevent chipping. Heavy-duty concrete prevents theft and stays put. Concrete components are tested to stand up to 6000 psi.

Product Specifications

    • WIDTH INCHES48
    • DEPTH INCHES48
    • HEIGHT INCHES24
    • BRANDBohlmann™
    • COLOR FINISHGray
    • ASSEMBLYAssembled
    • CONSTRUCTIONConcrete
    • DESCRIPTIONRound Concrete Planter
    • MODEL250908GY
    • SHAPERound
    • STYLEPlanter
    • Base Model Number250908
    • MANUFACTURERS PART NUMBERP-4824-R-GREY LIMESTONE

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed