Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Novak 24" Square Outdoor Planter -  Blue
See all 40 items in product family

Novak 24" Square Outdoor Planter - Blue

Item #: WBB366484

Sold By: globalindustrial.com

Usually ships in 19 to 22 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $838.95
Product Information
Product Q&A
Accessories
Novak 24" Square Planter - Blue

Planters in the Novak Series of Petersen architectural quality site furnishings offers a traditional style with opposing lines for an eye appealing view that will enhance any indoor and outdoor setting. Choose from two sizes of planters. Both sizes are all welded steel for years of service and durability and include a plastic liner. The high quality and lustrous powder coated paint finish is both appealing and rugged. Add matching Novak Series Benches to compliment the looks of your facility.

Product Specifications

    • WIDTH INCHES24
    • DEPTH INCHES24
    • HEIGHT INCHES18
    • BRANDPetersen Mfg
    • COLOR FINISHBlue
    • CONSTRUCTIONSteel
    • DESCRIPTIONNovak Planter
    • MANUFACTURER'S PART NUMBERNVP24 blue
    • SHAPESquare
    • STYLEPlanter
    • MANUFACTURERS PART NUMBERNVP24 blue
    • COLLECTIONNovak
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.