Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Roman Outdoor Planter 24", Sandstone

Rollover image to zoom in

Click image to enlarge

See all 108 items in product family

Roman Outdoor Planter 24", Sandstone

Item #: WBB1012690

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $209.00 Save up to 10%
Price: $189.00
Product Information
Customer Review
Product Q&A
Accessories
Roman Planter 24", Sandstone

KutStone Roman Bowl Planters are made with real crushed stone blended with resin and reinforced with a fiberglass interior for extra strength. Looks and feels like real stone, has color throughout material and is more economical than real stone pieces Comparable to concrete. Planter is lightweight for easier handling for less installation labor and cheaper shipping. Sealed with a UV resistant matte finish, fill with soil, sand, rock or concrete to add weight and provide a solid foundation.

Product Specifications

    • WIDTH INCHES24
    • DEPTH INCHES24
    • HEIGHT INCHES10
    • BRANDKutStone
    • COLOR FINISHTan
    • CONSTRUCTIONStone/Fiberglass
    • DESCRIPTIONRoman Planter
    • SHAPERound
    • STYLEPlanter
    • MANUFACTURERS PART NUMBERROPL-2410-SS
    • LIMITED WARRANTY1 Year

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.80.147:66