Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Roman Scupper Fountain 30", Tan

Rollover image to zoom in

Click image to enlarge

See all 105 items in product family

Roman Scupper Fountain 30", Tan

Item #: WBB1012776

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $499.00 Save up to 34%

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Roman Scupper Fountain 30", Tan

Made of real crushed stone blended with resin, the Roman Scupper Fountain has a fiberglass interior for durability and extra strength. Lightweight for easier handling, scupper is easy to drill and add plumbing. Looks and feels like real stone with color throughout material and is sealed with a UV resistant matte sealant. plumbing not included

Product Specifications

    • WIDTH INCHES30
    • DEPTH INCHES30
    • HEIGHT INCHES13
    • BRANDKutStone
    • COLOR FINISHTan
    • CONSTRUCTIONStone/Fiberglass
    • DESCRIPTIONRoman Scupper Fountain
    • STYLEFountain
    • MANUFACTURERS PART NUMBERRSCP-3013-TN
    • SHAPERound
    • LIMITED WARRANTY1 Year

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!