Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
See all 40 items in product family

Spencer 63" x 21" Rectangular Outdoor Planter Black

Item #: WBB366677

Sold By: globalindustrial.com

Usually ships in 19 to 22 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,326.00

Frequently Purchased Together

Product Information
Product Q&A
Accessories
Spencer 63" x 21" Rectangular Planter Black

Planters in the Spencer Series of Petersen architectural quality site furnishings feature a unique pattern and tailored design that will enhance any indoor and outdoor setting. Choose from two sizes of planters. Both sizes are all welded steel for years of service and durability and include a plastic liner. The high quality and lustrous powder coated paint finish is both appealing and rugged. Add matching Spencer Series Benches to compliment the looks of your facility.

Product Specifications

  • WIDTH INCHES63
  • DEPTH INCHES21-1/2
  • HEIGHT INCHES24-1/4
  • BRANDPetersen Mfg
  • COLOR FINISHBlack
  • CONSTRUCTIONSteel
  • DESCRIPTIONRectangular Planter
  • MANUFACTURER'S PART NUMBERSPCP63 black
  • SHAPERectangular
  • ColorBlack
  • COLLECTIONSpencer
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.