Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Spencer 63" x 21" Rectangular Outdoor Planter Bronze

Spencer 63" x 21" Rectangular Outdoor Planter Bronze

Item #: WBB366678

Sold By: globalindustrial.com

Usually ships in 22 to 25 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,332.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Spencer 63" x 21" Rectangular Planter Bronze

Planters in the Spencer Series of Petersen architectural quality site furnishings feature a unique pattern and tailored design that will enhance any indoor and outdoor setting. Choose from two sizes of planters. Both sizes are all welded steel for years of service and durability and include a plastic liner. The high quality and lustrous powder coated paint finish is both appealing and rugged. Add matching Spencer Series Benches to compliment the looks of your facility.

Product Specifications

    • WIDTH INCHES63
    • DEPTH INCHES21-1/2
    • HEIGHT INCHES24-1/4
    • BRANDPetersen Mfg
    • COLOR FINISHBronze
    • CONSTRUCTIONSteel
    • DESCRIPTIONRectangular Planter
    • SHAPERectangular
    • STYLEPlanter
    • MANUFACTURERS PART NUMBERSPCP63 bronze
    • COLLECTIONSpencer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.146.176.30:27