Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Wausau SL4031 Round Outdoor Planter - Weatherstone French Gray 72x28-1/2
See all 39 items in product family

Wausau SL4031 Round Outdoor Planter - Weatherstone French Gray 72x28-1/2

Item #: WBB317807

Sold By: globalindustrial.com

Usually ships in 30 to 33 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,210.00 Save: up to 7%
Price: $1,130.00
Product Information
Product Q&A
Accessories
Wausau SL4031 Round Planter - Weatherstone French Gray 72x28-1/2

This new design of planter is sure to look great everywhere! Size and weight make this perfect for perimeter security.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES72
    • DEPTH INCHES72
    • HEIGHT INCHES28-1/2
    • BRANDWausau Tile
    • COLOR FINISHWeatherstone French Gray
    • CONSTRUCTIONConcrete
    • DESCRIPTIONRound Concrete Planter
    • MANUFACTURER'S PART NUMBERSL4031-B2
    • WEIGHT LBS2000
    • SHAPERound
    • STYLEPlanter
    • MANUFACTURERS PART NUMBERSL4031-B2
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.