Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Wausau TF4045 Round Outdoor Planter - Weatherstone Buff 18x12
See all 37 items in product family

Wausau TF4045 Round Outdoor Planter - Weatherstone Buff 18x12

Item #: WBB317348

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $205.00 Save up to 21%
Price: $161.95
Product Information
Customer Review
Product Q&A
Accessories
Wausau TF4045 Round Planter - Weatherstone Buff 18x12

This new design of planter is sure to look great everywhere! Size and weight make this perfect for perimeter security.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES18
    • DEPTH INCHES18
    • HEIGHT INCHES12
    • BRANDWausau Tile
    • COLOR FINISHBuff
    • CONSTRUCTIONConcrete
    • DESCRIPTIONRound Concrete Planter
    • WEIGHT LBS110
    • SHAPERound
    • STYLEPlanter
    • MANUFACTURERS PART NUMBERTF4045-W21F

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.205.19.31:66