Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Wausau TF4055 Round Outdoor Planter - Weatherstone White 30x24
See all 31 items in product family

Wausau TF4055 Round Outdoor Planter - Weatherstone White 30x24

Item #: WBB316641

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $351.00 Save up to 36%
Price: $ 222.95
Product Information
Customer Review
Product Q&A
Accessories
Wausau TF4055 Round Planter - Weatherstone White 30x24

This new design of planter is sure to look great everywhere! Size and weight make this perfect for perimeter security.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES30
    • DEPTH INCHES30
    • HEIGHT INCHES24
    • BRANDWausau Tile
    • COLOR FINISHWhite
    • CONSTRUCTIONConcrete
    • DESCRIPTIONRound Concrete Planter
    • WEIGHT LBS390
    • STYLEPlanter
    • MANUFACTURERS PART NUMBERTF4055-W20F
    • SHAPERound

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!