Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
2-Rider Spring See Saw

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

2-Rider Spring See Saw

Item #: WBB253847

Sold By: globalindustrial.com

Usually ships in 17 to 20 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $531.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Encourage social interaction in your play space with the Spring See Saw. The 2 Rider Spring See Saw features a powdercoated blue frame with red seats. 20'L x 13'W Safety Zone. Equipment meets or exceeds ASTM & CPSC standards for playground equipment. Powdercoated steel frame, injection molded plastic seats, steel coil spring. Blue Color Finish.

Installation Services Available. Please call 1-888-978-7759 or your local Global representative for details.

Documents are in PDF format

Product Specifications

    • LENGTH INCHES84
    • LENGTH FEET7
    • WIDTH INCHES20
    • WIDTH FEET2
    • HEIGHT INCHES30
    • BRANDUltraplay®
    • CAPACITY2 Children
    • COLOR FINISHBlue
    • CONSTRUCTIONSteel Frame and Injection Molded Plastic
    • DESCRIPTION2-Rider Spring See Saw
    • MANUFACTURER'S PART NUMBER02-07-0055
    • RECOMMENDED AGE2 to 5
    • TYPEMotion
    • CERTIFIED/APPROVEDADA Wheel Chair Accessible
    • SAFETY ZONE WIDTH FEET13
    • ACTIVITIES TOTAL1
    • SAFETY ZONE LENGTH FEET20

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!