Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
8' Single Bay Swing Frame With Tot Seats - Blue

Rollover image to zoom in

Click image to enlarge

See all 17 items in product family

8' Single Bay Swing Frame With Tot Seats - Blue

Item #: WBB253853

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $963.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Single bay bipod frames. 8' high x 23/8" diameter top rail, 23/8" diameter legs. Top rail is galvanized pipe. Powdercoated blue yoke fittings. Commerical tot seats. Swing hangers, "S" hooks & welded chain included with swing sets. Equipment meets or exceeds ASTM & CPSC standards for playground equipment. 2-3/8" galvanized steel tube, steel chain, galvanized iron hanger, EPDM rubber seat. Blue Color Finish.

Installation Services Available. Please call 1-888-978-7759 or your local Global representative for details.

Documents are in PDF format

Product Specifications

    • LENGTH INCHES156
    • LENGTH FEET13
    • WIDTH INCHES96
    • WIDTH FEET8
    • HEIGHT INCHES96
    • HEIGHT FEET8
    • BRANDUltraplay®
    • CAPACITY2 Children
    • COLOR FINISHBlue
    • CONSTRUCTIONGalvanized Steel, EPDM Rubber
    • DESCRIPTIONSingle Bay Swing With Tot Seats
    • MANUFACTURER'S PART NUMBERPBP-8-1C-BLU
    • RECOMMENDED AGE2 to 5
    • TYPESwings
    • CERTIFIED/APPROVEDADA Wheel Chair Accessible
    • SAFETY ZONE WIDTH FEET32
    • SAFETY ZONE LENGTH FEET24
    • ACTIVITIES TOTAL2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!