Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Addition Activity Panel - Freestanding In Red/Yellow/Blue Combination, For Ages 5-12

Rollover image to zoom in

Click image to enlarge

See all 83 items in product family

Addition Activity Panel - Freestanding In Red/Yellow/Blue Combination, For Ages 5-12

Item #: WBB1110229

Sold By: globalindustrial.com

Usually ships in 30 to 33 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 2,095.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Addition Activity Panel - Freestanding In Red/Yellow/Blue Combination, For Ages 5-12

Addition Panel #69901 has 2 dials that rotate to provide many basic addition problems. Your children provide the answers from the 3rd dial. Subtraction Panel #69902 also available.

Installation Services Available. Please call 1-888-978-7759 or your local Global representative for details.

Documents

Documents are in PDF format

Product Specifications

    • LENGTH FEET3
    • WIDTH FEET1
    • DEPTH FEET3
    • HEIGHT FEET4
    • BRANDKidstuff Playsystems
    • CAPACITY1 Child
    • COLOR FINISHRed/Yellow/Blue Combination
    • ASSEMBLYUnassembled
    • CONSTRUCTIONSteel and HPDE plastic
    • DESCRIPTIONAddition Activity Panel - Freestanding
    • MANUFACTURER'S PART NUMBER69901
    • RECOMMENDED AGE5 to 12
    • TYPEPlay Systems
    • WEIGHT LBS100
    • SAFETY ZONE WIDTH FEET--
    • LIMITED WARRANTYY
    • SAFETY ZONE LENGTH FEET--
    • ACTIVITIES TOTAL1
    • APPROVALIPEMA, ISO 9001-2008

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed