Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bi-Plane Spring Rider In Blue/Yellow/White Combination, For Ages 2-5

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

Bi-Plane Spring Rider In Blue/Yellow/White Combination, For Ages 2-5

Item #: WBB1110199

Sold By: globalindustrial.com

Usually ships in 30 to 33 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 845.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Bi-Plane Spring Rider In Blue/Yellow/White Combination, For Ages 2-5

All Kidstuff Spring Things are fabricated from high-density polyethylene (HDPE) 3/4" thick. Spring is specially designed for spring toys from 3/4" steel rod, powder-coated the color of your choice. Spring Riders require surfacing surfacing 6' in all directions; however, use zones may overlap as long as there is 6' between all of the spring riders.

Installation Services Available. Please call 1-888-978-7759 or your local Global representative for details.

Documents

Documents are in PDF format

Product Specifications

    • LENGTH INCHES36
    • LENGTH FEET3
    • WIDTH INCHES36
    • WIDTH FEET3
    • DEPTH FEET3
    • HEIGHT INCHES36
    • HEIGHT FEET3
    • BRANDKidstuff Playsystems
    • CAPACITY1 Child
    • COLOR FINISHBlue/Yellow/White Combination
    • ASSEMBLYUnassembled
    • CONSTRUCTIONSteel spring; HDPE plastic body
    • DESCRIPTIONBi-plane Spring Rider
    • MANUFACTURER'S PART NUMBER9710
    • RECOMMENDED AGE2 to 5
    • TYPEMotion
    • WEIGHT LBS55
    • SAFETY ZONE WIDTH FEET15
    • LIMITED WARRANTYY
    • SAFETY ZONE LENGTH FEET16
    • APPROVALIPEMA, ISO 9001-2008

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!