Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Backyard Odyssey™ Compass Cedar All Cedar Outdoor Swingset

Rollover image to zoom in

Click image to enlarge

See all 10 items in product family

Backyard Odyssey™ Compass Cedar All Cedar Outdoor Swingset

Item #: WBB1171212

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,592.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Backyard Odyssey™ Compass Cedar All Cedar Swingset

The Compass is great for smaller yards but has all the great, heavy duty fun of all the other Backyard Odyssey sets. It starts with Tower 1 that has a 5' high deck and wood roof. Underneath is our crazy cool bouncy tube with sunlight portholes. Mounted on springs, it safely bounces and wiggles with fun For the climbers, there is a standard step ladder or the challenging solid rock wall. Our 10' speedy slide zips the kids back down to the yard again. And our heavy duty swing beam has two widely-spaced swing positions with heavy duty belt swings of plenty of summer swinging fun. All our Odyssey sets are made from 100% cedar with extra heavy posts, powder-coated brackets for extra strength, and our SafeTFuse hardware for secure fastening. The wood is pre-cut, pre-drilled, and pre-stained for ease of assembly and everything you see is included And best of all, all our Odyssey sets can be upgraded and changed as your family grows.

FOR RESIDENTIAL USE ONLY. COMMERICAL USE VOIDS WARRANTY

Installation Services Available. Please call 1-888-978-7759 or your local Global representative for details.

Product Specifications

    • LENGTH INCHES170
    • WIDTH INCHES181
    • HEIGHT INCHES132
    • BRANDBackyard Odyssey
    • CAPACITY9 Children
    • COLOR FINISHCedar, Green & Yellow
    • ASSEMBLYUnassembled
    • CONSTRUCTIONAll cedar wood w/metal hardware & plastic accessories
    • DESCRIPTIONCompass Swingset
    • RECOMMENDED AGE3 to 10
    • TYPEResidential Play Systems
    • SAFETY ZONE WIDTH FEET27
    • SAFETY ZONE LENGTH FEET36
    • LIMITED WARRANTY1 yr MFR's defect on parts, 5 yrs on wood for rot & decay
    • MANUFACTURER PART NUMBER54223com

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

50.16.117.44:23