Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cottage Climber In Natural Pine, For Ages 2-5

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

Cottage Climber In Natural Pine, For Ages 2-5

Item #: WBB1110193

Sold By: globalindustrial.com

Usually ships in 42 to 45 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $4,245.00 Save up to 25%
Price: $3,185.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Cottage Climber In Natural Pine, For Ages 2-5

Our multi-purpose cabin is great fun for kids. They will love to climb on the roof and just hang out inside. The play counter opens the opportunity for many different games and activities.

Installation Services Available. Please call 1-888-978-7759 or your local Global representative for details.

Documents
Documents

Documents are in PDF format

Product Specifications

    • LENGTH INCHES96
    • LENGTH FEET8
    • WIDTH INCHES72
    • WIDTH FEET6
    • DEPTH FEET3
    • HEIGHT INCHES72
    • HEIGHT FEET6
    • BRANDKidstuff Playsystems
    • CAPACITY16 Children
    • COLOR FINISHNatural pine
    • ASSEMBLYUnassembled
    • CONSTRUCTIONPlayground grade treated pine
    • DESCRIPTIONCottage Climber
    • MANUFACTURER'S PART NUMBER2746
    • RECOMMENDED AGE2 to 5
    • TYPEClimbing & Crawling
    • WEIGHT LBS900
    • SAFETY ZONE WIDTH FEET18
    • LIMITED WARRANTYY
    • SAFETY ZONE LENGTH FEET20
    • APPROVALISO 9001-2008

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

174.129.187.112:46