Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cottage Climber In Recycled Plastic In Grey , For Ages 2-5

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

Cottage Climber In Recycled Plastic In Grey , For Ages 2-5

Item #: WBB1110194

Sold By: globalindustrial.com

Usually ships in 49 to 52 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 7,875.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Cottage Climber In Recycled Plastic In Grey , For Ages 2-5

Our multi-purpose cabin is great fun for kids. They will love to climb on the roof and just hang out inside. The play counter opens the opportunity for many different games and activities.

Installation Services Available. Please call 1-888-978-7759 or your local Global representative for details.

Documents

Documents are in PDF format

Product Specifications

    • LENGTH INCHES96
    • LENGTH FEET8
    • WIDTH INCHES72
    • WIDTH FEET6
    • DEPTH FEET3
    • HEIGHT INCHES72
    • HEIGHT FEET6
    • BRANDKidstuff Playsystems
    • CAPACITY16 Children
    • COLOR FINISHGrey
    • ASSEMBLYUnassembled
    • CONSTRUCTIONRecycled Plastic Timbers
    • DESCRIPTIONCottage Climber in Recycled Plastic
    • MANUFACTURER'S PART NUMBER2746 plastic
    • RECOMMENDED AGE2 to 5
    • TYPEClimbing & Crawling
    • WEIGHT LBS900
    • SAFETY ZONE WIDTH FEET18
    • APPROVALIPEMA, ISO 9001-2008
    • LIMITED WARRANTYY
    • SAFETY ZONE LENGTH FEET20

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!