Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Curved Balance Beam - 8Ft In Blue, For Ages 2-12

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Curved Balance Beam - 8Ft In Blue, For Ages 2-12

Item #: WBB1110183

Sold By: globalindustrial.com

Usually ships in 30 to 33 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $515.00 Save up to 25%
Price: $385.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Curved Balance Beam - 8Ft In Blue, For Ages 2-12

Curved Balance Beam | Requires an area of 20' x 13'

Installation Services Available. Please call 1-888-978-7759 or your local Global representative for details.

Documents
Documents

Documents are in PDF format

Product Specifications

    • LENGTH INCHES96
    • LENGTH FEET8
    • WIDTH INCHES12
    • WIDTH FEET1
    • DEPTH FEET2
    • HEIGHT INCHES12
    • HEIGHT FEET1
    • BRANDKidstuff Playsystems
    • CAPACITY4 Children
    • COLOR FINISHBlue
    • ASSEMBLYUnassembled
    • CONSTRUCTIONSteel
    • DESCRIPTIONCurved Balance Beam - 8ft
    • MANUFACTURER'S PART NUMBER80710
    • RECOMMENDED AGE2 to 12
    • TYPEBalance
    • WEIGHT LBS60
    • SAFETY ZONE WIDTH FEET13
    • SAFETY ZONE LENGTH FEET20
    • APPROVALIPEMA, ISO 9001-2008
    • LIMITED WARRANTYY

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.144.217.63:44