Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Backyard Odyssey™ Excursion Cedar All Cedar Outdoor Swingset

Rollover image to zoom in

Click image to enlarge

See all 10 items in product family

Backyard Odyssey™ Excursion Cedar All Cedar Outdoor Swingset

Item #: WBB1171218

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $2,988.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Backyard Odyssey™ Excursion Cedar All Cedar Swingset

The Excursion is amazing It includes our Tower 2 that is extra wide with an interior loft that has a 7' high deck. But the loft is opened as a balcony and it's the gateway to our huge turbo slide with 300 degrees of twisting tube-slide fun. The 5' high deck is reached by the standard ladder in back. Our two-position heavy duty / extra wide swing beam is there but wait Another swing beam?? This is unique and exclusive to Backyard Odyssey. A second swing beam is attached and allows 2 more swing positions. There are four belt swing so the whole gang can enjoy swinging together. Our sold rock wall is out front for plenty of challenging climbs to the deck of the tower and down below there is a full picnic table for relaxing in the shade. All our Odyssey sets are made from 100% cedar with extra heavy posts, powder-coated brackets for extra strength, and our SafeTFuse hardware for secure fastening. The wood is pre-cut, pre-drilled, and pre-stained for ease of assembly and everything you see is included And best of all, all our Odyssey sets can be upgraded and changed as your family grows.

FOR RESIDENTIAL USE ONLY. COMMERICAL USE VOIDS WARRANTY

Installation Services Available. Please call 1-888-978-7759 or your local Global representative for details.

Product Specifications

    • LENGTH INCHES98
    • WIDTH INCHES350
    • HEIGHT INCHES155
    • BRANDBackyard Odyssey
    • CAPACITY9 Children
    • COLOR FINISHCedar, Green & Yellow
    • ASSEMBLYUnassembled
    • CONSTRUCTIONAll cedar wood w/metal hardware & plastic accessories
    • DESCRIPTIONExcursion Swingset
    • RECOMMENDED AGE3 to 10
    • TYPEResidential Play Systems
    • SAFETY ZONE WIDTH FEET41
    • SAFETY ZONE LENGTH FEET42
    • MANUFACTURER PART NUMBER54283com
    • LIMITED WARRANTY1 yr MFR's defect on parts, 5 yrs on wood for rot & decay

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

174.129.108.207:27