Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Free Standing Climber Wall In Blue/Yellow Combination, For Ages 5 To 12

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

Free Standing Climber Wall In Blue/Yellow Combination, For Ages 5 To 12

Item #: WBB1110187

Sold By: globalindustrial.com

Usually ships in 42 to 45 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,185.00 Save up to 25%
Price: $1,635.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Free Standing Climber Wall In Blue/Yellow Combination, For Ages 5 To 12

The name says it all. A freestanding wall that the kids will love to climb on. Use zone required - 16' x 15'.

Installation Services Available. Please call 1-888-978-7759 or your local Global representative for details.

Documents
Documents

Documents are in PDF format

Product Specifications

    • LENGTH INCHES48
    • LENGTH FEET4
    • WIDTH INCHES36
    • WIDTH FEET3
    • DEPTH FEET3' deep footings
    • HEIGHT INCHES84- Fall Height
    • HEIGHT FEET7' fall height
    • BRANDKidstuff Playsystems
    • CAPACITY2 Children
    • COLOR FINISHBlue/Yellow Combination
    • ASSEMBLYUnassembled
    • CONSTRUCTION3.5" steel posts, polyethylene wall & steel grabs
    • DESCRIPTIONFree Standing Climber Wall
    • MANUFACTURER'S PART NUMBER82106
    • RECOMMENDED AGE5 to 12
    • TYPEClimbing & Crawling
    • WEIGHT LBS300
    • SAFETY ZONE WIDTH FEET15
    • LIMITED WARRANTYY
    • SAFETY ZONE LENGTH FEET16
    • APPROVALIPEMA, ISO 9001-2008

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.205.19.31:64