Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Freestanding Quarter-Turn Slide W/Tot Climbing Wall In Red/Yellow/Blue/Green Combination, Ages 2-5

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

Freestanding Quarter-Turn Slide W/Tot Climbing Wall In Red/Yellow/Blue/Green Combination, Ages 2-5

Item #: WBB1110186

Sold By: globalindustrial.com

Usually ships in 30 to 33 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $4,225.00 Save up to 25%
Price: $3,175.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Freestanding Quarter-Turn Slide W/Tot Climbing Wall In Red/Yellow/Blue/Green Combination, Ages 2-5

Freestanding quarter-turn slide with tot climbing wall #31804 provides your preschoolers with a fun and challenging climber and slide. Requires 23' x 17'.

Installation Services Available. Please call 1-888-978-7759 or your local Global representative for details.

Documents

Documents are in PDF format

Product Specifications

    • LENGTH INCHES132
    • LENGTH FEET11
    • WIDTH INCHES60
    • WIDTH FEET5
    • DEPTH FEET3
    • HEIGHT INCHES48- Fall Height
    • HEIGHT FEET4' fall height
    • BRANDKidstuff Playsystems
    • CAPACITY3 Children
    • COLOR FINISHRed/Yellow/Blue/Green Combination
    • ASSEMBLYUnassembled
    • CONSTRUCTIONSteel and HPDE plastic
    • DESCRIPTIONFreestanding Quarter-turn Slide with Tot Climbing Wall
    • MANUFACTURER'S PART NUMBER31804
    • RECOMMENDED AGE2 to 5
    • TYPEClimbing & Crawling
    • WEIGHT LBS325
    • SAFETY ZONE WIDTH FEET17
    • SAFETY ZONE LENGTH FEET23
    • APPROVALIPEMA, ISO 9001-2008
    • LIMITED WARRANTYY

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed