Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Freestanding Slide In Yellow/Blue/Black Combination, For Ages 5 To 12

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Freestanding Slide In Yellow/Blue/Black Combination, For Ages 5 To 12

Item #: WBB1110226

Sold By: globalindustrial.com

Usually ships in 42 to 45 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $5,625.00 Save up to 25%
Price: $4,220.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Freestanding Slide In Yellow/Blue/Black Combination, For Ages 5 To 12

Freestanding spiral slide 6' high

Installation Services Available. Please call 1-888-978-7759 or your local Global representative for details.

Documents
Documents

Documents are in PDF format

Product Specifications

    • LENGTH FEET12
    • WIDTH FEET6
    • DEPTH FEET3' deep footings
    • HEIGHT FEET6' fall height
    • BRANDKidstuff Playsystems
    • CAPACITY3 Children
    • COLOR FINISHYellow/Blue/Black Combination
    • ASSEMBLYUnassembled
    • CONSTRUCTIONMolded plastic and steel
    • DESCRIPTIONFreestanding Slide
    • MANUFACTURER'S PART NUMBER30906
    • RECOMMENDED AGE5 to 12
    • TYPESlides
    • WEIGHT LBS800
    • SAFETY ZONE WIDTH FEET18
    • SAFETY ZONE LENGTH FEET23
    • LIMITED WARRANTYY
    • APPROVALIPEMA, ISO 9001-2008

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.205.9.146:21