Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Freestanding Up And Down Overhead Ladder In Blue/Red Combination, For Ages 5 To 12

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

Freestanding Up And Down Overhead Ladder In Blue/Red Combination, For Ages 5 To 12

Item #: WBB1110189

Sold By: globalindustrial.com

Usually ships in 42 to 45 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 2,470.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Freestanding Up And Down Overhead Ladder In Blue/Red Combination, For Ages 5 To 12

Up and down overhead ladder requires 22'x16' safety zone.

Installation Services Available. Please call 1-888-978-7759 or your local Global representative for details.

Documents

Documents are in PDF format

Product Specifications

    • LENGTH INCHES120
    • LENGTH FEET10
    • WIDTH INCHES48
    • WIDTH FEET4
    • DEPTH FEET3' deep footings
    • HEIGHT INCHES84- Fall Height
    • HEIGHT FEET7' fall height
    • BRANDKidstuff Playsystems
    • CAPACITY2 Children
    • COLOR FINISHBlue/Red Combination
    • ASSEMBLYUnassembled
    • CONSTRUCTIONsteel tubing
    • DESCRIPTIONFreestanding Up and Down Overhead Ladder
    • MANUFACTURER'S PART NUMBER84910
    • RECOMMENDED AGE5 to 12
    • TYPEClimbing & Crawling
    • WEIGHT LBS300
    • SAFETY ZONE WIDTH FEET16
    • APPROVALIPEMA, ISO 9001-2008
    • SAFETY ZONE LENGTH FEET22
    • LIMITED WARRANTYY

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!