Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Fun Phones In Yellow, For Ages 2-12

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Fun Phones In Yellow, For Ages 2-12

Item #: WBB1110206

Sold By: globalindustrial.com

Usually ships in 30 to 33 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,215.00 Save up to 25%
Price: $915.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Fun Phones In Yellow, For Ages 2-12

Create your own "whispering gallery." More fun than 2 tin cans and a string One piece steel construction, powder-coated after fabrication; connected with plastic tubing.

Installation Services Available. Please call 1-888-978-7759 or your local Global representative for details.

Documents
Documents

Documents are in PDF format

Product Specifications

    • LENGTH FEET50
    • WIDTH FEET1
    • DEPTH FEET3
    • HEIGHT FEET4
    • BRANDKidstuff Playsystems
    • CAPACITY2 Children
    • COLOR FINISHYellow
    • ASSEMBLYUnassembled
    • CONSTRUCTIONFabricated steel, plastic tubing
    • DESCRIPTIONFun Phones
    • MANUFACTURER'S PART NUMBER65301
    • RECOMMENDED AGE2 to 12
    • TYPEMusic/Sound
    • WEIGHT LBS100
    • SAFETY ZONE WIDTH FEET--
    • LIMITED WARRANTYY
    • SAFETY ZONE LENGTH FEET--
    • APPROVALIPEMA, ISO 9001-2008
    • ACTIVITIES TOTAL1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.205.209.213:27