Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Healthrek Opposing Beam Walk In Red, For Ages 5 To 12

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Healthrek Opposing Beam Walk In Red, For Ages 5 To 12

Item #: WBB1110184

Sold By: globalindustrial.com

Usually ships in 42 to 45 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $795.00 Save up to 25%
Price: $595.00
Product Information
Customer Review
Product Q&A
Accessories
Healthrek Opposing Beam Walk In Red, For Ages 5 To 12

To guarantee an effective fitness program, Kidstuff Playsystems has designed its signs to be thorough and easy to understand. Opposing Beam Walk and Sign. Name of activity/apparatus. Characteristic developed. Graphic illustration. Written directions. Working muscle. 3 Levels of difficulty.

Installation Services Available. Please call 1-888-978-7759 or your local Global representative for details.

Documents
Documents

Documents are in PDF format

Product Specifications

    • LENGTH INCHES96
    • LENGTH FEET8
    • WIDTH INCHES24
    • WIDTH FEET2
    • DEPTH FEET3' deep footings
    • HEIGHT INCHES12
    • HEIGHT FEET1
    • BRANDKidstuff Playsystems
    • CAPACITY2 Children
    • COLOR FINISHRed
    • ASSEMBLYUnassembled
    • CONSTRUCTIONsteel tubing
    • DESCRIPTIONHealthrek Opposing Beam Walk
    • MANUFACTURER'S PART NUMBERHTK12
    • RECOMMENDED AGE5 to 12
    • TYPEBalance
    • WEIGHT LBS170
    • SAFETY ZONE WIDTH FEET14
    • LIMITED WARRANTYY
    • APPROVALIPEMA, ISO 9001-2008
    • SAFETY ZONE LENGTH FEET20

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.205.209.213:60