Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Healthtrek Chin Up Bars In Yellow, For Ages 5 To 12

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

Healthtrek Chin Up Bars In Yellow, For Ages 5 To 12

Item #: WBB1110192

Sold By: globalindustrial.com

Usually ships in 42 to 45 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,295.00 Save up to 25%
Price: $970.00
Product Information
Customer Review
Product Q&A
Accessories
Healthtrek Chin Up Bars In Yellow, For Ages 5 To 12

To guarantee an effective fitness program, Kidstuff Playsystems has designed its signs to be thorough and easy to understand. Chin Up Bars and Sign. Name of activity/apparatus. Characteristic developed. Graphic illustration. Written directions. Working muscle. 3 Levels of difficulty.

Installation Services Available. Please call 1-888-978-7759 or your local Global representative for details.

Documents
Documents

Documents are in PDF format

Product Specifications

    • LENGTH INCHES144
    • LENGTH FEET12
    • WIDTH INCHES12
    • WIDTH FEET1
    • DEPTH FEET3' deep footings
    • HEIGHT INCHES96
    • HEIGHT FEET8
    • BRANDKidstuff Playsystems
    • CAPACITY3 Children
    • COLOR FINISHYellow
    • ASSEMBLYUnassembled
    • CONSTRUCTIONSteel tubing
    • DESCRIPTIONHealthtrek Chin Up Bars
    • MANUFACTURER'S PART NUMBERHTK07
    • RECOMMENDED AGE5 to 12
    • TYPEClimbing & Crawling
    • WEIGHT LBS230
    • SAFETY ZONE WIDTH FEET13
    • SAFETY ZONE LENGTH FEET24
    • APPROVALIPEMA, ISO 9001-2008
    • LIMITED WARRANTYY

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.158.125.71:66