Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Healthtrek Step Ups In Blue, For Ages 5 To 12

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Healthtrek Step Ups In Blue, For Ages 5 To 12

Item #: WBB1110185

Sold By: globalindustrial.com

Usually ships in 42 to 45 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,330.00
Product Information
Customer Review
Product Q&A
Accessories
Healthtrek Step Ups In Blue, For Ages 5 To 12

To guarantee an effective fitness program, Kidstuff Playsystems has designed its signs to be thorough and easy to understand. Name of activity/apparatus. Characteristic developed. Graphic illustration. Written directions. Working muscle. 3 Levels of difficulty.

Installation Services Available. Please call 1-888-978-7759 or your local Global representative for details.

Documents

Documents are in PDF format

Product Specifications

    • LENGTH INCHES72
    • LENGTH FEET6
    • WIDTH INCHES12
    • WIDTH FEET1
    • DEPTH FEET3' deep footings
    • HEIGHT INCHES12
    • HEIGHT FEET1
    • BRANDKidstuff Playsystems
    • CAPACITY2 Children
    • COLOR FINISHBlue
    • ASSEMBLYUnassembled
    • CONSTRUCTIONsteel tubing
    • DESCRIPTIONHealthtrek Step Ups
    • MANUFACTURER'S PART NUMBERHTK08
    • RECOMMENDED AGE5 to 12
    • TYPEBalance
    • WEIGHT LBS190
    • SAFETY ZONE WIDTH FEET18
    • APPROVALIPEMA, ISO 9001-2008
    • SAFETY ZONE LENGTH FEET13
    • LIMITED WARRANTYY

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed