Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Healthtrek Vertical Curl In Green, For Ages 5 To 12

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

Healthtrek Vertical Curl In Green, For Ages 5 To 12

Item #: WBB1110191

Sold By: globalindustrial.com

Usually ships in 42 to 45 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,575.00
Product Information
Customer Review
Product Q&A
Accessories
Healthtrek Vertical Curl In Green, For Ages 5 To 12

To guarantee an effective fitness program, Kidstuff Playsystems has designed its signs to be thorough and easy to understand. Vertical Curl and Sign. Name of activity/apparatus. Characteristic developed. Graphic illustration. Written directions. Working muscle. 3 Levels of difficulty.

Installation Services Available. Please call 1-888-978-7759 or your local Global representative for details.

Documents

Documents are in PDF format

Product Specifications

    • LENGTH INCHES60
    • LENGTH FEET5
    • WIDTH INCHES48
    • WIDTH FEET4
    • DEPTH FEET3' deep footings
    • HEIGHT INCHES60
    • HEIGHT FEET5
    • BRANDKidstuff Playsystems
    • CAPACITY2 Children
    • COLOR FINISHGreen
    • ASSEMBLYUnassembled
    • CONSTRUCTIONsteel tubing and pvc-coated steel sheet.
    • DESCRIPTIONHealthtrek Vertical Curl
    • MANUFACTURER'S PART NUMBERHTK09
    • RECOMMENDED AGE5 to 12
    • TYPEClimbing & Crawling
    • WEIGHT LBS190
    • SAFETY ZONE WIDTH FEET16
    • SAFETY ZONE LENGTH FEET17
    • LIMITED WARRANTYY
    • APPROVALIPEMA, ISO 9001-2008

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!