Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Kidvision School Bus Spring Rider In Yellow And Black Combination, For Ages 2-5

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

Kidvision School Bus Spring Rider In Yellow And Black Combination, For Ages 2-5

Item #: WBB1110203

Sold By: globalindustrial.com

Usually ships in 30 to 33 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $6,765.00 Save up to 25%
Price: $5,075.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Kidvision School Bus Spring Rider In Yellow And Black Combination, For Ages 2-5

Everybody on the Bus #87308 School Bus on Springs holds up to 12 children and requires 20' x 17'. Customize it with the name of your school.

Installation Services Available. Please call 1-888-978-7759 or your local Global representative for details.

Documents
Documents

Documents are in PDF format

Product Specifications

    • LENGTH INCHES96
    • LENGTH FEET8
    • WIDTH INCHES72
    • WIDTH FEET6
    • DEPTH FEET3
    • HEIGHT INCHES36 - Fall Height
    • HEIGHT FEET3' fall height
    • BRANDKidstuff Playsystems
    • CAPACITY12 Children
    • COLOR FINISHYellow and Black Combination
    • ASSEMBLYUnassembled
    • CONSTRUCTIONSteel and HDPE panels
    • DESCRIPTIONKidVision School Bus Spring Rider
    • MANUFACTURER'S PART NUMBER87308
    • RECOMMENDED AGE2 to 5
    • TYPEMotion
    • WEIGHT LBS650
    • SAFETY ZONE WIDTH FEET18
    • APPROVALIPEMA, ISO 9001-2008
    • SAFETY ZONE LENGTH FEET20
    • LIMITED WARRANTYY

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.204.172.174:44