Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Kidvision Train - Playsystem In Red/Yellow/Blue Combination, For Ages 2-5

Rollover image to zoom in

Click image to enlarge

See all 83 items in product family

Kidvision Train - Playsystem In Red/Yellow/Blue Combination, For Ages 2-5

Item #: WBB1110209

Sold By: globalindustrial.com

Usually ships in 42 to 45 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $27,075.00 Save up to 25%
Price: $20,310.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Kidvision Train - Playsystem In Red/Yellow/Blue Combination, For Ages 2-5

Climb aboard the deluxe Kidstuff train which includes the locomotive, caboose and tank car connector. Train #1004 includes 6 elevated play events and an ADA transfer module. Accommodates about 30 children ages 2 to 5 years.

Installation and safety surfacing available. Call your Global Industrial representative for pricing.

Documents
Documents

Documents are in PDF format

Product Specifications

    • LENGTH FEET34
    • WIDTH FEET9
    • DEPTH FEET3
    • HEIGHT FEET3' fall height
    • BRANDKidstuff Playsystems
    • CAPACITY30 Children
    • COLOR FINISHRed/Yellow/Blue Combination
    • ASSEMBLYUnassembled
    • CONSTRUCTION3.5" Steel Posts, Kid-friendly Plastic Decks
    • DESCRIPTIONKidVision Train - Playsystem
    • MANUFACTURER'S PART NUMBER1004
    • RECOMMENDED AGE2 to 5
    • TYPEPlay Systems
    • WEIGHT LBS2400
    • SAFETY ZONE WIDTH FEET9
    • APPROVALIPEMA, ISO 9001-2008
    • SAFETY ZONE LENGTH FEET46
    • ACTIVITIES TOTAL22
    • LIMITED WARRANTYY

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.161.178.52:68