Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Log Roll In Tan/Green/Light Green Combination, For Ages 5 To 12

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

Log Roll In Tan/Green/Light Green Combination, For Ages 5 To 12

Item #: WBB1110196

Sold By: globalindustrial.com

Usually ships in 42 to 45 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,435.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Log Roll In Tan/Green/Light Green Combination, For Ages 5 To 12

Log roll helps children develop balance and agility.

Installation Services Available. Please call 1-888-978-7759 or your local Global representative for details.

Documents

Documents are in PDF format

Product Specifications

    • LENGTH INCHES72
    • LENGTH FEET6
    • WIDTH INCHES24
    • WIDTH FEET2
    • DEPTH FEET3' deep footings
    • HEIGHT INCHES12 - Fall Height
    • HEIGHT FEET1' fall height
    • BRANDKidstuff Playsystems
    • CAPACITY1 Child
    • COLOR FINISHTan/Green/Light Green Combination
    • ASSEMBLYUnassembled
    • CONSTRUCTIONSteel and plastic
    • DESCRIPTIONLog roll
    • MANUFACTURER'S PART NUMBER71604
    • RECOMMENDED AGE5 to 12
    • TYPEMotion
    • WEIGHT LBS180
    • SAFETY ZONE WIDTH FEET18
    • LIMITED WARRANTYY
    • SAFETY ZONE LENGTH FEET14
    • APPROVALIPEMA, ISO 9001-2008

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!