Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Music Wall - 3 Panel  - Freestanding In Red/Yellow/Blue/ Green Combination, For Ages 2-12

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Music Wall - 3 Panel - Freestanding In Red/Yellow/Blue/ Green Combination, For Ages 2-12

Item #: WBB1110205

Sold By: globalindustrial.com

Usually ships in 30 to 33 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 3,890.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Music Wall - 3 Panel - Freestanding In Red/Yellow/Blue/ Green Combination, For Ages 2-12

Music Wall #71601 includes a pair of bongo drums, 2 conga drums, 2 shakers, a washboard and a megaphone. Add more to customize it for your program. Requires 22' x 15'

Installation Services Available. Please call 1-888-978-7759 or your local Global representative for details.

Documents

Documents are in PDF format

Product Specifications

    • LENGTH FEET12
    • WIDTH FEET1
    • DEPTH FEET3
    • HEIGHT FEET4
    • BRANDKidstuff Playsystems
    • CAPACITY8 Children
    • COLOR FINISHRed/Yellow/Blue/Green Combination
    • ASSEMBLYUnassembled
    • CONSTRUCTIONSteel and HPDE plastic
    • DESCRIPTIONMusic Wall - 3 Panel - Freestanding
    • MANUFACTURER'S PART NUMBER71601
    • RECOMMENDED AGE2 to 12
    • TYPEMusic/Sound
    • WEIGHT LBS320
    • SAFETY ZONE WIDTH FEET--
    • ACTIVITIES TOTAL7
    • APPROVALIPEMA, ISO 9001-2008
    • SAFETY ZONE LENGTH FEET--
    • LIMITED WARRANTYY

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!