Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Backyard Odyssey™ Outing Cedar All Cedar Outdoor Swingset

Rollover image to zoom in

Click image to enlarge

See all 10 items in product family

Backyard Odyssey™ Outing Cedar All Cedar Outdoor Swingset

Item #: WBB1171213

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,864.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Backyard Odyssey™ Outing Cedar All Cedar Swingset

The Outing brings a ton of play fun to the backyard. It starts with our Backyard Odyssey Tower 1 that has a wood roof and 5' high playdeck. Down below there is a clubhouse with white trimmed windows, a real door, and a snack window. And inside, there is a play sink, stove, and cordless phone. Out on the heavy duty swing beam there is a belt swing and a two-person glider, widely spaced for maximum fun and safety. And last but not least: two wave slides zip the kids down to the yard in two different directions All our Odyssey sets are made from 100% cedar with extra heavy posts, powder-coated brackets for extra strength, and our SafeTFuse hardware for secure fastening. The wood is pre-cut, pre-drilled, and pre-stained for ease of assembly and everything you see is included And best of all, all our Odyssey sets can be upgraded and changed as your family grows.

FOR RESIDENTIAL USE ONLY. COMMERICAL USE VOIDS WARRANTY

Installation Services Available. Please call 1-888-978-7759 or your local Global representative for details.

Product Specifications

    • LENGTH INCHES172
    • WIDTH INCHES256
    • HEIGHT INCHES132
    • BRANDBackyard Odyssey
    • CAPACITY9 Children
    • COLOR FINISHCedar, Green & Yellow
    • ASSEMBLYUnassembled
    • CONSTRUCTIONAll cedar wood w/metal hardware & plastic accessories
    • DESCRIPTIONOuting Swingset
    • RECOMMENDED AGE3 to 10
    • TYPEResidential Play Systems
    • SAFETY ZONE WIDTH FEET27
    • MANUFACTURER PART NUMBER54233com
    • LIMITED WARRANTY1 yr MFR's defect on parts, 5 yrs on wood for rot & decay
    • SAFETY ZONE LENGTH FEET39

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.147.253.45:26