Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Plastic Border Timbers In Black, For Ages 5 To 12

Rollover image to zoom in

Click image to enlarge

See all 83 items in product family

Plastic Border Timbers In Black, For Ages 5 To 12

Item #: WBB1110228

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $64.00 Save up to 25%
Price: $48.00
Product Information
Customer Review
Product Q&A
Accessories
Plastic Border Timbers In Black, For Ages 5 To 12

Plastic border timber #9250 comes with #9251 stake, 1 of each

Installation Services Available. Please call 1-888-978-7759 or your local Global representative for details.

Documents
Documents

Documents are in PDF format

Product Specifications

    • LENGTH FEET4
    • WIDTH FEET4"
    • DEPTH FEET3' deep footings
    • HEIGHT FEET9"
    • BRANDKidstuff Playsystems
    • CAPACITY--
    • COLOR FINISHBlack
    • ASSEMBLYUnassembled
    • CONSTRUCTIONPlast borders and steel stakes
    • DESCRIPTIONPlastic border timbers
    • MANUFACTURER'S PART NUMBER9250
    • RECOMMENDED AGE5 to 12
    • TYPEPlay Systems
    • WEIGHT LBS12
    • SAFETY ZONE WIDTH FEET--
    • LIMITED WARRANTYY
    • APPROVALIPEMA, ISO 9001-2008
    • SAFETY ZONE LENGTH FEET--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.158.127.188:60