Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Playground with 2 Roofs in Red, Yellow, and Blue

Rollover image to zoom in

Click image to enlarge

See all 83 items in product family

Playground with 2 Roofs in Red, Yellow, and Blue

Item #: WB250775

Sold By: globalindustrial.com

Usually ships in 42 to 45 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 15,795.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
PLAYGROUND EQUIPMENT
Playground with 2 Roofs - For Ages 3-6
Designed for outdoor environments, these playgrounds are great for preschools, schools, day care centers, summer camps and more These outdoor playgrounds are made with high density rotationally molded polyethylene. Metal components have a powder coat finish for scratch resistance and gloss retention. Accommodates 23 children, ages 3-6. Requires a safety zone of 35 x 25. Includes three 38 sq. decks, 2 triangle decks, loop arch, tube slide, vinyl coated chain net, color wheel, tot snake climber, transfer point, tot slide, crawl tunnel, drivers panel and 2 pyramid roofs. All Playgrounds meets ADA and industry standards; IPEMA certified. Full 10 Year Limited Warranty. Installation Services Available. Please call 1-888-978-7759 or your local Global representative for details.

Please note for Canadian orders, additional handling fees may occur.

Documents

Documents are in PDF format

Product Specifications

    • LENGTH FEET11
    • WIDTH FEET24
    • BRANDKidstuff Playsystems
    • CAPACITY23 children
    • COLOR FINISHRed, Yellow & Blue
    • ASSEMBLYUnassembled
    • CONSTRUCTIONPowder Coated Steel & Polyethylene
    • DESCRIPTIONPlayground with 2 pyramid roofs
    • MANUFACTURER'S PART NUMBER5004
    • MODEL250775
    • RECOMMENDED AGE3 to 6
    • TYPEPlay Systems
    • WEIGHT LBS1250
    • SAFETY ZONE WIDTH FEET36
    • Base Model Number250775
    • ACTIVITIES TOTAL8
    • SAFETY ZONE LENGTH FEET23

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!