Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Playsystem - Super Narrow In Red/Yellow/Blue Combination, For Ages 2-5

Rollover image to zoom in

Click image to enlarge

See all 83 items in product family

Playsystem - Super Narrow In Red/Yellow/Blue Combination, For Ages 2-5

Item #: WBB1110210

Sold By: globalindustrial.com

Usually ships in 42 to 45 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 21,025.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Playsystem - Super Narrow In Red/Yellow/Blue Combination, For Ages 2-5

Playsystem #7164 is an excellent playsystem for a long, narrow area. It requires an area 38' long and only 19' wide, and will accommodate up to 25 children.

Installation and safety surfacing available. Call your Global Industrial representative for pricing.

Documents

Documents are in PDF format

Product Specifications

    • LENGTH FEET26
    • WIDTH FEET7
    • DEPTH FEET3
    • HEIGHT FEET4' fall height
    • BRANDKidstuff Playsystems
    • CAPACITY25 Children
    • COLOR FINISHRed/Yellow/Blue Combination
    • ASSEMBLYUnassembled
    • CONSTRUCTION3.5" Steel Posts, Kid-friendly Plastic Decks
    • DESCRIPTIONPlaysystem - Super Narrow
    • MANUFACTURER'S PART NUMBER7164
    • RECOMMENDED AGE2 to 5
    • TYPEPlay Systems
    • WEIGHT LBS1550
    • SAFETY ZONE WIDTH FEET19
    • SAFETY ZONE LENGTH FEET38
    • ACTIVITIES TOTAL11
    • LIMITED WARRANTYY
    • APPROVALIPEMA, ISO 9001-2008

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!