Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Playsystem W/Gable Roofs In Blue/White Combination, For Ages 5 To 12

Rollover image to zoom in

Click image to enlarge

See all 83 items in product family

Playsystem W/Gable Roofs In Blue/White Combination, For Ages 5 To 12

Item #: WBB1110217

Sold By: globalindustrial.com

Usually ships in 42 to 45 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 51,995.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Playsystem W/Gable Roofs In Blue/White Combination, For Ages 5 To 12

Playsystem 6677 has something for everyone. Its exciting slides, climbers, track ride, and turning wheels will challenge your children's developing abilities. They will love it. Its turtle shell roofs provide shade and appeal. Accommodates about 50 children.

Installation and safety surfacing available. Call your Global Industrial representative for pricing.

Documents

Documents are in PDF format

Product Specifications

    • LENGTH FEET39
    • WIDTH FEET29
    • DEPTH FEET3' deep footings
    • HEIGHT FEET7' fall height
    • BRANDKidstuff Playsystems
    • CAPACITY50 Children
    • COLOR FINISHBlue/White Combination
    • ASSEMBLYUnassembled
    • CONSTRUCTION3.5" steel posts, PVC/steel decks
    • DESCRIPTIONPlaysystem with Gable Roofs
    • MANUFACTURER'S PART NUMBER6677-02
    • RECOMMENDED AGE5 to 12
    • TYPEPlay Systems
    • WEIGHT LBS4500
    • SAFETY ZONE WIDTH FEET41
    • ACTIVITIES TOTAL13
    • APPROVALIPEMA, ISO 9001-2008
    • SAFETY ZONE LENGTH FEET51
    • LIMITED WARRANTYY

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed