Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Playsystem W/Gable Roofs In Green/Orange/Yellow/Blue/Red Combination, For Ages 2-5

Rollover image to zoom in

Click image to enlarge

See all 83 items in product family

Playsystem W/Gable Roofs In Green/Orange/Yellow/Blue/Red Combination, For Ages 2-5

Item #: WBB1110202

Sold By: globalindustrial.com

Usually ships in 42 to 45 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 25,535.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Playsystem W/Gable Roofs In Green/Orange/Yellow/Blue/Red Combination, For Ages 2-5

This terrific playsystem will challenge and delight your preschoolers. It has challenging climbers, fun panels and the popular wave slide. It's large steel decks increase the child capacity of the playsystem. Playsystem #7005-02 includes 8 elevated play events, 1 ground level play event, a roof and an ADA transfer module. Accommodates about 30 children ages 2 to 5 years.

Installation and safety surfacing available. Call your Global Industrial representative for pricing.

Documents

Documents are in PDF format

Product Specifications

    • LENGTH FEET21
    • WIDTH FEET16
    • DEPTH FEET3
    • HEIGHT FEET6' fall height
    • BRANDKidstuff Playsystems
    • CAPACITY30 Children
    • COLOR FINISHGreen/Orange/Yellow/Blue/Red Combination
    • ASSEMBLYUnassembled
    • CONSTRUCTION3.5" Steel Posts, Large Steel Decks
    • DESCRIPTIONPlaysystem with Gable Roofs
    • MANUFACTURER'S PART NUMBER7005-02
    • RECOMMENDED AGE2 to 5
    • TYPEPlay Systems
    • WEIGHT LBS2000
    • SAFETY ZONE WIDTH FEET28
    • APPROVALIPEMA, ISO 9001-2008
    • LIMITED WARRANTYY
    • ACTIVITIES TOTAL9
    • SAFETY ZONE LENGTH FEET33

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!