Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Playsystem W/Interactive Panels In Orange/Purple/Green/Yellow/Blue/Red Combination,  Ages 5 To 12

Rollover image to zoom in

Click image to enlarge

See all 83 items in product family

Playsystem W/Interactive Panels In Orange/Purple/Green/Yellow/Blue/Red Combination, Ages 5 To 12

Item #: WBB1110219

Sold By: globalindustrial.com

Usually ships in 42 to 45 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 18,345.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Playsystem W/Interactive Panels In Orange/Purple/Green/Yellow/Blue/Red Combination, Ages 5 To 12

With its different levels for play, Playsystem # 5281 meets the developmental needs of a wide age range of children. They can crawl, climb and slide or use one of the interactive panels which encourage cognitive and social growth.

Installation and safety surfacing available. Call your Global Industrial representative for pricing.

Documents

Documents are in PDF format

Product Specifications

    • LENGTH FEET16
    • WIDTH FEET17
    • DEPTH FEET3' deep footings
    • HEIGHT FEET4' fall height
    • BRANDKidstuff Playsystems
    • CAPACITY22 Children
    • COLOR FINISHOrange/Purple/Green/Yellow/Blue/Red Combination
    • ASSEMBLYUnassembled
    • CONSTRUCTION3.5" OD steel posts, kid-friendly plastic decks
    • DESCRIPTIONPlaysystem with Interactive Panels
    • MANUFACTURER'S PART NUMBER5281
    • RECOMMENDED AGE5 to 12
    • TYPEPlay Systems
    • WEIGHT LBS1400
    • SAFETY ZONE WIDTH FEET29
    • SAFETY ZONE LENGTH FEET29
    • ACTIVITIES TOTAL9
    • APPROVALIPEMA, ISO 9001-2008
    • LIMITED WARRANTYY

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!