Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Playsystem W/Pyramid Roofs In Blue/Green/Red Combination, For Ages T-5  (15Mo-5Yr)

Rollover image to zoom in

Click image to enlarge

See all 83 items in product family

Playsystem W/Pyramid Roofs In Blue/Green/Red Combination, For Ages T-5 (15Mo-5Yr)

Item #: WBB1110214

Sold By: globalindustrial.com

Usually ships in 42 to 45 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 12,935.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Playsystem W/Pyramid Roofs In Blue/Green/Red Combination, For Ages T-5 (15Mo-5Yr)

This playground is designed for your toddlers to allow them to develop their skills of climbing, sliding and crawling. Activity panels encourage their developing creativity. Playsystem #6952 contains 7 play events and an ADA transfer point. Accommodates about 16 children ages 15 months to 5 years.

Installation and safety surfacing available. Call your Global Industrial representative for pricing.

Documents

Documents are in PDF format

Product Specifications

    • LENGTH FEET14
    • WIDTH FEET13
    • DEPTH FEET3
    • HEIGHT FEET2' fall height
    • BRANDKidstuff Playsystems
    • CAPACITY16 Children
    • COLOR FINISHBlue/Green/Red Combination
    • ASSEMBLYUnassembled
    • CONSTRUCTION3.5" Steel Posts, Kid-friendly Plastic Decks
    • DESCRIPTIONPlaysystem with Pyramid Roofs
    • MANUFACTURER'S PART NUMBER6952
    • RECOMMENDED AGET to 5 (15mo to 5yr)
    • TYPEPlay Systems
    • WEIGHT LBS1500
    • SAFETY ZONE WIDTH FEET25
    • ACTIVITIES TOTAL7
    • APPROVALIPEMA, ISO 9001-2008
    • SAFETY ZONE LENGTH FEET26
    • LIMITED WARRANTYY

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed