Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Playsystem W/Pyramid Roofs In Light Green/Purple/Orange/Blue Combination, For Ages 2-5

Rollover image to zoom in

Click image to enlarge

See all 84 items in product family

Playsystem W/Pyramid Roofs In Light Green/Purple/Orange/Blue Combination, For Ages 2-5

Item #: WBB1110207

Sold By: globalindustrial.com

Usually ships in 42 to 45 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $21,885.00 Save up to 25%
Price: $16,415.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Playsystem W/Pyramid Roofs In Light Green/Purple/Orange/Blue Combination, For Ages 2-5

This popular playsystem provide a variety of fun and challenging activities for your preschool children. Besides climbing and sliding, your children will use their imaginations while enjoying the play panels. Purchase it in the colors of your choosing. Playsystem #7135-02 includes 8 elevated play events plus an ADA compliant transfer module and 2 plastic roofs for shade. Accommodates about 30 children ages 2 to 5 years.

Installation and safety surfacing available. Call your Global Industrial representative for pricing.

Documents
Documents

Documents are in PDF format

Product Specifications

    • LENGTH FEET18
    • WIDTH FEET15
    • DEPTH FEET3
    • HEIGHT FEET4' fall height
    • BRANDKidstuff Playsystems
    • CAPACITY30 Children
    • COLOR FINISHLight Green/Purple/Orange/Blue Combination
    • ASSEMBLYUnassembled
    • CONSTRUCTION3.5" Steel Posts, Large Steel Decks
    • DESCRIPTIONPlaysystem with Pyramid Roofs
    • MANUFACTURER'S PART NUMBER7135-02
    • RECOMMENDED AGE2 to 5
    • TYPEPlay Systems
    • WEIGHT LBS1900
    • SAFETY ZONE WIDTH FEET27
    • SAFETY ZONE LENGTH FEET30
    • ACTIVITIES TOTAL9
    • LIMITED WARRANTYY
    • APPROVALIPEMA, ISO 9001-2008

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.205.209.213:21