Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Playsystem W/Pyramid Roofs In Red/Yellow/Blue Combination, For Ages 2-5

Rollover image to zoom in

Click image to enlarge

See all 83 items in product family

Playsystem W/Pyramid Roofs In Red/Yellow/Blue Combination, For Ages 2-5

Item #: WBB1110208

Sold By: globalindustrial.com

Usually ships in 42 to 45 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 10,125.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Playsystem W/Pyramid Roofs In Red/Yellow/Blue Combination, For Ages 2-5

Playsystem # 6524 is a terrific small playsystem for your preschool children. It will give your kids hours of fun and developmental activity. Its slides, panels and climber are loads of fun. Accommodates about 13 children ages 2 to 5 years.

Installation and safety surfacing available. Call your Global Industrial representative for pricing.

Documents

Documents are in PDF format

Product Specifications

    • LENGTH FEET16
    • WIDTH FEET8
    • DEPTH FEET3
    • HEIGHT FEET3' fall height
    • BRANDKidstuff Playsystems
    • CAPACITY22 Children
    • COLOR FINISHRed/Yellow/Blue Combination
    • ASSEMBLYUnassembled
    • CONSTRUCTION3.5" Steel Posts, Kid-friendly Plastic Decks
    • DESCRIPTIONPlaysystem with Pyramid Roofs
    • MANUFACTURER'S PART NUMBER6524
    • RECOMMENDED AGE2 to 5
    • TYPEPlay Systems
    • WEIGHT LBS950
    • SAFETY ZONE WIDTH FEET20
    • APPROVALIPEMA, ISO 9001-2008
    • LIMITED WARRANTYY
    • ACTIVITIES TOTAL6
    • SAFETY ZONE LENGTH FEET28

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!