Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Playsystem W/Sun Shade In Green/Tan Combination, For Ages T-5  (15Mo-5Yr)

Rollover image to zoom in

Click image to enlarge

See all 83 items in product family

Playsystem W/Sun Shade In Green/Tan Combination, For Ages T-5 (15Mo-5Yr)

Item #: WBB1110213

Sold By: globalindustrial.com

Usually ships in 49 to 52 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 18,550.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Playsystem W/Sun Shade In Green/Tan Combination, For Ages T-5 (15Mo-5Yr)

Playsystem #7258ss provides a variety of ground level events and a 14'x14' built-in shade covering for your toddlers. The playsystem accommodates 15-20 toddlers. Playsystem 7258ss occupies an area 15'x10' - since all events are ground level, the suggested use zone of 27'x22' may be adjusted for your area

Installation and safety surfacing available. Call your Global Industrial representative for pricing.

Documents

Documents are in PDF format

Product Specifications

    • LENGTH FEET15
    • WIDTH FEET10
    • DEPTH FEET3
    • HEIGHT FEET9' to top of shade. 0' fall height
    • BRANDKidstuff Playsystems
    • CAPACITY20 Children
    • COLOR FINISHGreen/Tan Combination
    • ASSEMBLYUnassembled
    • CONSTRUCTIONSteel and HDPE panels
    • DESCRIPTIONPlaysystem with Sun Shade
    • MANUFACTURER'S PART NUMBER7258ss
    • RECOMMENDED AGET to 5 (15mo to 5yr)
    • TYPEPlay Systems
    • WEIGHT LBS1000
    • SAFETY ZONE WIDTH FEET22
    • ACTIVITIES TOTAL9
    • SAFETY ZONE LENGTH FEET27
    • LIMITED WARRANTYY
    • APPROVALIPEMA, ISO 9001-2008

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!