Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Playsystem W/Sun Shade In Red/Yellow/Blue Combination, For Ages 2-5

Rollover image to zoom in

Click image to enlarge

See all 83 items in product family

Playsystem W/Sun Shade In Red/Yellow/Blue Combination, For Ages 2-5

Item #: WBB1110201

Sold By: globalindustrial.com

Usually ships in 42 to 45 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 30,180.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Playsystem W/Sun Shade In Red/Yellow/Blue Combination, For Ages 2-5

Children enjoy fun in the shade as the large 18' x 18' sun shelter protects them from harmful rays of the sun. This pre-school playground is packed with climbing and sliding opportunities and includes 3 different slides and a variety of play panels. Playsystem #6865ss contains 8 elevated play events, 4 ground level play events, an ADA compliant transfer module and a built-in 18' x 18' fabric sun shelter. Accommodates about 30 children ages 2 to 5 years.

Installation and safety surfacing available. Call your Global Industrial representative for pricing.

Documents

Documents are in PDF format

Product Specifications

    • LENGTH FEET23
    • WIDTH FEET16
    • DEPTH FEET3
    • HEIGHT FEET12' top of shade. 4' fall height
    • BRANDKidstuff Playsystems
    • CAPACITY30 Children
    • COLOR FINISHRed/Yellow/Blue Combination
    • ASSEMBLYUnassembled
    • CONSTRUCTION3.5" Steel Posts, Kid-friendly Plastic Decks
    • DESCRIPTIONPlaysystem with Sun Shade
    • MANUFACTURER'S PART NUMBER6865ss
    • RECOMMENDED AGE2 to 5
    • TYPEPlay Systems
    • WEIGHT LBS1900
    • SAFETY ZONE WIDTH FEET28
    • ACTIVITIES TOTAL12
    • APPROVALIPEMA, ISO 9001-2008
    • LIMITED WARRANTYY
    • SAFETY ZONE LENGTH FEET35

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!