Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Playsystem W/Wheelchair Ramp Access In Green/Brown/Tan Combination, For Ages 2-12

Rollover image to zoom in

Click image to enlarge

See all 83 items in product family

Playsystem W/Wheelchair Ramp Access In Green/Brown/Tan Combination, For Ages 2-12

Item #: WBB1110212

Sold By: globalindustrial.com

Usually ships in 42 to 45 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $49,275.00 Save up to 25%
Price: $36,950.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Playsystem W/Wheelchair Ramp Access In Green/Brown/Tan Combination, For Ages 2-12

This large playsystem, with it's two wheelchair ramps, allows children with all physical abilities to explore it's many fun and challenging activities. It's 4 slides provide a variety of different rides. Playsystem #7142 contains 15 elevated play events, 6 of which are accessible to a child in a wheelchair. Accommodates about 50 children ages 2 to 12 years.

Installation and safety surfacing available. Call your Global Industrial representative for pricing.

Documents

Documents are in PDF format

Product Specifications

    • LENGTH FEET40
    • WIDTH FEET30
    • DEPTH FEET3
    • HEIGHT FEET4' fall height
    • BRANDKidstuff Playsystems
    • CAPACITY50 Children
    • COLOR FINISHGreen/Brown/Tan Combination
    • ASSEMBLYUnassembled
    • CONSTRUCTION3.5" Steel Posts, Large Steel Hex Decks, Kid-friendly Plastic Square Decks
    • DESCRIPTIONPlaysystem with Wheelchair Ramp Access
    • MANUFACTURER'S PART NUMBER7142
    • RECOMMENDED AGE2 to 12
    • TYPEPlay Systems
    • WEIGHT LBS4300
    • SAFETY ZONE WIDTH FEET37
    • ACTIVITIES TOTAL14
    • LIMITED WARRANTYY
    • APPROVALIPEMA, ISO 9001-2008
    • SAFETY ZONE LENGTH FEET52

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed