Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Backyard Odyssey™ Safari Cedar All Cedar Outdoor Swingset

Rollover image to zoom in

Click image to enlarge

See all 10 items in product family

Backyard Odyssey™ Safari Cedar All Cedar Outdoor Swingset

Item #: WBB1171220

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $6,481.00
Product Information
Photo/Video Gallery
Product Q&A
Accessories
Backyard Odyssey™ Safari Cedar All Cedar Swingset

The Safari is colossal, enormous, stupendous It has both of the towers, one with a clubhouse below, the other with a full picnic table underneath. Tower 2 has the balcony up high with a 7' deck and the Turbo Slide as well as a 14' Rocket Slide. Tower 1 has the side Sun Porch with a 12' Rocket Slide. Both towers have 10' Rocket Slides for the ultimate in sliding fun The heavy duty double swing beam has four widely-spaced belt swings. The whole set is made from 100% cedar. It's easy to assemble and contains our unique SafeTLock hardware, powder-coated metal brackets for extra strength, and the wood is pre-cut, pre-drilled, and pre-stained. The Safari will be the envy of the neighborhood

FOR RESIDENTIAL USE ONLY. COMMERICAL USE VOIDS WARRANTY

Installation Services Available. Please call 1-888-978-7759 or your local Global representative for details.

Product Specifications

    • LENGTH INCHES287
    • WIDTH INCHES559
    • HEIGHT INCHES155
    • BRANDBackyard Odyssey
    • CAPACITY14 Children
    • COLOR FINISHCedar, Green & Yellow
    • ASSEMBLYUnassembled
    • CONSTRUCTIONAll cedar wood w/metal hardware & plastic accessories
    • DESCRIPTIONSafari Swingset
    • RECOMMENDED AGE3 to 10
    • TYPEResidential Play Systems
    • SAFETY ZONE WIDTH FEET36
    • LIMITED WARRANTY1 yr MFR's defect on parts, 5 yrs on wood for rot & decay
    • MANUFACTURER PART NUMBER54303com
    • SAFETY ZONE LENGTH FEET59

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.