Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Spin Cycle In Grey/Blue/Red Combination, For Ages 5 To 12

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

Spin Cycle In Grey/Blue/Red Combination, For Ages 5 To 12

Item #: WBB1110200

Sold By: globalindustrial.com

Usually ships in 42 to 45 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $3,055.00 Save up to 20%
Price: $2,445.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Spin Cycle In Grey/Blue/Red Combination, For Ages 5 To 12

Spin Cycle requires 18'x18' safety zone.

Installation Services Available. Please call 1-888-978-7759 or your local Global representative for details.

Documents
Documents

Documents are in PDF format

Product Specifications

    • LENGTH INCHES72
    • LENGTH FEET6
    • WIDTH INCHES72
    • WIDTH FEET6
    • DEPTH FEET3' deep footings
    • HEIGHT INCHES72 - Fall Height
    • HEIGHT FEET6' fall height
    • BRANDKidstuff Playsystems
    • CAPACITY6 Children
    • COLOR FINISHGrey/Blue/Red Combination
    • ASSEMBLYUnassembled
    • CONSTRUCTIONFabricated steel
    • DESCRIPTIONSpin Cycle
    • MANUFACTURER'S PART NUMBER89506
    • RECOMMENDED AGE5 to 12
    • TYPEMotion
    • WEIGHT LBS225
    • SAFETY ZONE WIDTH FEET18
    • LIMITED WARRANTYY
    • SAFETY ZONE LENGTH FEET18
    • APPROVALIPEMA, ISO 9001-2008

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.38.16:26