Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Spinsanity In Green, For Ages 5 To 12

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

Spinsanity In Green, For Ages 5 To 12

Item #: WBB1110197

Sold By: globalindustrial.com

Usually ships in 42 to 45 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,095.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Spinsanity In Green, For Ages 5 To 12

An individual spinner to develop important muscle groups.

Installation Services Available. Please call 1-888-978-7759 or your local Global representative for details.

Documents

Documents are in PDF format

Product Specifications

    • LENGTH INCHES24
    • LENGTH FEET2
    • WIDTH INCHES24
    • WIDTH FEET2
    • DEPTH FEET3' deep footings
    • HEIGHT INCHES60
    • HEIGHT FEET5
    • BRANDKidstuff Playsystems
    • CAPACITY1 Child
    • COLOR FINISHGreen
    • ASSEMBLYUnassembled
    • CONSTRUCTIONFabricated steel
    • DESCRIPTIONSpinsanity
    • MANUFACTURER'S PART NUMBER86203
    • RECOMMENDED AGE5 to 12
    • TYPEMotion
    • WEIGHT LBS115
    • SAFETY ZONE WIDTH FEET14
    • SAFETY ZONE LENGTH FEET14
    • APPROVALIPEMA, ISO 9001-2008
    • LIMITED WARRANTYY

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!