Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Backyard Odyssey™ Traverse Cedar All Cedar Outdoor Swingset

Rollover image to zoom in

Click image to enlarge

See all 10 items in product family

Backyard Odyssey™ Traverse Cedar All Cedar Outdoor Swingset

Item #: WBB1171219

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 4095.00
Product Information
Photo/Video Gallery
Product Q&A
Accessories
Backyard Odyssey™ Traverse Cedar All Cedar Swingset

The Traverse is awesome It begins with the Backyard Odyssey Tower 2 that is all decked out with a wood roof and 7' inside loft. Down below there is a cute clubhouse with white trimmed windows, a real door, and a snack window. Inside there is a play sink, stove, and cordless phone. Outside the clubhouse (and under the loft) there is a deck with two pedestal seat for relaxing and enjoying some cool drinks in the shade. Now for the REAL fun: There are THREE slides. Our Rocket slides are positioned off the 5' high deck, the 7' high loft, and the Turbo slide winds its way down from the upper balcony. A standard ladder is located in back for getting up to the deck and there are challenging monkey bars for all the climbers in the gang. Finally, our dual swing beam is there with four widely-spaced heavy duty belt swings. The Traverse will be the place for all the neighborhood kids to hang out The whole set is made from 100% cedar. It's easy to assemble and contains our unique SafeTLock hardware, powder-coated metal brackets for extra strength, and the wood is pre-cut, pre-drilled, and pre-stained.

FOR RESIDENTIAL USE ONLY. COMMERICAL USE VOIDS WARRANTY

Installation Services Available. Please call 1-888-978-7759 or your local Global representative for details.

Product Specifications

    • LENGTH INCHES292
    • WIDTH INCHES350
    • HEIGHT INCHES155
    • BRANDBackyard Odyssey
    • CAPACITY14 Children
    • COLOR FINISHCedar, Green & Yellow
    • ASSEMBLYUnassembled
    • CONSTRUCTIONAll cedar wood w/metal hardware & plastic accessories
    • DESCRIPTIONTraverse Swingset
    • RECOMMENDED AGE3 to 10
    • TYPEResidential Play Systems
    • SAFETY ZONE WIDTH FEET37
    • MANUFACTURER PART NUMBER54293com
    • LIMITED WARRANTY1 yr MFR's defect on parts, 5 yrs on wood for rot & decay
    • SAFETY ZONE LENGTH FEET42

Customers Who Viewed This Also Viewed