Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Up And Down Crawl Tunnel - Freestanding In Yellow And Red Combination, For Ages 2-12

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

Up And Down Crawl Tunnel - Freestanding In Yellow And Red Combination, For Ages 2-12

Item #: WBB1110195

Sold By: globalindustrial.com

Usually ships in 30 to 33 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,575.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Up And Down Crawl Tunnel - Freestanding In Yellow And Red Combination, For Ages 2-12

Up and Down Crawl Tunnel #81507 is loads of fun. Requires 20' x 14'.

Installation Services Available. Please call 1-888-978-7759 or your local Global representative for details.

Documents

Documents are in PDF format

Product Specifications

    • LENGTH INCHES96
    • LENGTH FEET8
    • WIDTH INCHES24
    • WIDTH FEET2
    • DEPTH FEET3
    • HEIGHT INCHES6- Fall Height
    • HEIGHT FEET0.5' fall height
    • BRANDKidstuff Playsystems
    • CAPACITY3 Children
    • COLOR FINISHYellow and Red Combination
    • ASSEMBLYUnassembled
    • CONSTRUCTIONSteel and HPDE plastic
    • DESCRIPTIONUp and Down Crawl Tunnel - Freestanding
    • MANUFACTURER'S PART NUMBER81507
    • RECOMMENDED AGE2 to 12
    • TYPEClimbing & Crawling
    • WEIGHT LBS180
    • SAFETY ZONE WIDTH FEET15
    • APPROVALIPEMA, ISO 9001-2008
    • SAFETY ZONE LENGTH FEET22
    • LIMITED WARRANTYY

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed